Business Accounts AvailableApply Here
Show Prices:Inc VAT
Exc VAT
3m Maxi Pipe Carrier with Rear Opening VG200-3S (Carries UP to 60 x 15mm Pipes)
Order Code: ZT1554169S

£209.99 Inc VAT (20%)


Description

Made from anodised aluminium to AA15.
Supplied with 2 keys.
Weight: 15kg (without contents).
External dimensions: 160mm (W) x 128mm (H) x 3170mm (L).
Internal dimensions: 141mm (W) x 100mm (H) x 3020mm (L).
Bespoke lengths available up to 6m. (Please ring for details).
Able to carry up to 60 x 15mm copper pipes weighing 50kg.
Load weight limit: 50kg.
To fit pipes up to 3m in length.
Fitting time approximately 20-30 minutes.
Detailed fixing instructions are supplied.
Contains a universal T slot fixing.
Supplied with universal brackets to fit most bars that are 20-50mm high and 20-60mm wide.
Bars should not need drilling as a unique clamping system is provided.
Can be fitted to other makes of bars.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome