Grey Leather Gauntlets 6" Cuff Size 10
Hover to enlarge the image
0
1
2

Grey Leather Gauntlets 6" Cuff Size 10

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Product Description

These Heavy-Duty Grey Leather Welding Gauntlets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Heavy-duty leather welding gauntlets offer a superb feel and good durability for repeated use when precision welding.

Features and Benefits
• Designed for comfort and dexterity
• Nappa leather palm and stiff 150mm chrome leather cuff for excellent durability
• Slip on cuff style for easy donning and doffing as needed
• Fully coated for all-over protection when working
• 360mm overall length for further arm protection

Standards
• Halo® products are BSI tested
• EN 388:2016 1.1.1.1.X.
• EN 407:2004 4.1.2.X.4.X.
• EN 420 (Dexterity) Level 5
• CE approved to EN12477:2001+A1:2005 Type B (new standard supersedes EN407, EN388, EN420 & EN1149-2)
• CAT II



£7.99 Inc VAT (20%)
Schedule order and save 5%