0
1
2
3
4
5
6
7

Eisenhower Multi-Pocket Trousers Navy Blue US Size 30"

Order Code: ZT3367272S

£44.99 Inc VAT (20%)


Description

One of our most popular workwear designs the Eisenhower Multi-Pocket Trousers are a go-to choice for any trade. These hardwearing holster trousers feature multiple tool pockets and reinforced CORDURA knee pad pockets.Two back pockets ruler pocket and cargo pocket for carrying the essentialsComfy adjustable waistband with high-quality YKK zip flyReinforced CORDURA knee pad pockets for extra durabilityHolster pocket and hammer loop for attaching tools.

See full description
Specifications for Eisenhower Multi-Pocket Trousers Navy Blue US Size 30"
  • Fastening Method
    Button
  • Colour
    Navy Blue
  • Fitting
    Regular
  • Upper Material
    65% Polyester/35% Cotton
  • Gender
    Men
  • Material
    65% Polyester/35% Cotton
  • Size
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome