AG Cargo Trousers 32 R Size 44"
Order Code: ZT2418734S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Group Class: Trousers Colour Code: 32 R UK Size: 44 Brand: Caterpillar Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 650 Length: 400 Width: 330 Height: 30 Packaging Type: Polybag Material Composition: Textile/Other Materials Upper Outer Material: Cotton and Spandex Lining Material: Cotton and Spandex SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

See full description
Specifications for AG Cargo Trousers 32 R Size 44"
  • Height
    30mm
  • Colour
    Eclipse, 32" Leg
  • Size
    44
  • Width
    330mm
  • Length
    400mm
  • Fabric Weight
    650g
  • Gender
    Male
  • Material
    Cotton And Spandex
  • Fitting
    Standard
  • Lining Material
    Cotton and Spandex
  • Upper Material
    Cotton/Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome