Eq Folding Box, with Grip Holes and Smooth Base, LxWxH 600 X 400 X 320 mm, Blue
Order Code: ZT3148271S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

EQ folding box, with grip holes and smooth base, LxWxH 600 x 400 x 320 mm, blue. Supplied = assembled. Capacity = 65 l. External length = 600 mm. External width = 400 mm. External height = 320 mm. Material = PP. Colour = blue, grey. Temperature resistance = -20 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 368 mm. Internal length = 568 mm. Internal height = 317 mm. Max. load = 20 kg. Weight = 2.58 kg. Stacking load = 180 kg. Internal length at base = 557 mm. Many models, sizes and handles to choose from. Suitable for use with foodstuffs. Any colour available when ordering 500+ items. Volume saving in a ratio of 1:4 when storing and transporting the empty containers. Simple and ergonomically designed folding mechanism sets the EQ apart from the competition. Goods protected - with optional seals for protection from theft. Ergonomic unlocking by rocker - developed in cooperation with leading ergonomists.

See full description
Specifications for Eq Folding Box, with Grip Holes and Smooth Base, LxWxH 600 X 400 X 320 mm, Blue
  • Colour
    Grey
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome