0
1
2

AT2000 50mm x 18m Black/Yellow Anti Slip Tape

Order Code: ZT1033707P

£53.99 Inc VAT (20%)


Description

AT2000 is a durable abrasive grit bonded tape made from aluminium oxide/silicon carbide and backed with PVC. The adhesion is a solvent based acrylic and paper release liner. This anti slip tape is designed for many different requirements of professionals and industries.

Features and Benefits
• Durable with water and UV resistance for longer life
• Versatile for indoor and outdoor applications
• Helps you meet statutory Health and Safety regulations
• PVC adhesive backing for easy use
• Acrylic adhesive for improved bond with tape lifetime
• Anti slip for use in most standard areas needing extra grip

Typical Applications
• Ramps
• Walkways
• Wet or slippery areas
• Machinery and vehicle footplates
• Stairs and ladder treads

See full description
Specifications for AT2000 50mm x 18m Black/Yellow Anti Slip Tape
  • Dimensions
    50mm x 18m
  • Resistance Features
    UV-Resistant
    Water-Resistant
    Motor Oil-resistant
  • Product Type
    Anti-Slip Tape
  • Application Area
    Indoors
    Outdoors
  • Primary Colour
    Black/Yellow
  • MFR Part No.
    AT2000
  • Material
    Aluminium Oxide
  • Colour
    Black
    Yellow
  • Thickness
    1mm
  • Backing Material
    Aluminium Oxide
  • Length
    18m
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome