Traffic Cone, Retroreflective, Pack of 2, Height 500mm

Order Code: ZT2717152S

£169.99each Inc VAT (20%)
£849.95 minimum order value

Minimum order quantity: 5.
Currently unavailable

Description

Traffic cone, retroreflective, pack of 2, height 500 mm, 5+ packs. Supplied = assembled. Colour = red, white. Material = plastic. Weight = 2.8 kg. Finish = retroreflective. Purpose of use = for public use. Type of mounting = free standing. Weight per item = 1.4 kg. Product type = traffic cones. Retroreflective. Tested in accordance with TL-Leitkegel (Technical Delivery Conditions for traffic cones) BASt certified/film type RA1. Stackable to save space. Made of plastic. Weight class III. For public road use Durable design, very stable. Pack of 2.

See full description
Specifications for Traffic Cone, Retroreflective, Pack of 2, Height 500mm
  • Colour
    Red, White
  • Mounting Type
    Free Standing
  • Material
    Plastic
  • Product Type
    Traffic Cones
  • Finish
    Retroreflective