Traffic Cone, Retroreflective, Pack of 2, Height 500mm
Order Code: ZT2717060S

£153.99 Inc VAT (20%)
£1,539.90 minimum order value

Minimum order quantity: 10.

Description

Traffic cone, retroreflective, pack of 2, height 500 mm, 10+ packs. Supplied = assembled. Colour = red, white. Material = plastic. Weight = 2.8 kg. Finish = retroreflective. Purpose of use = for public use. Type of mounting = free standing. Weight per item = 1.4 kg. Product type = traffic cones. Retroreflective. Tested in accordance with TL-Leitkegel (Technical Delivery Conditions for traffic cones) BASt certified/film type RA1. Stackable to save space. Made of plastic. Weight class III. For public road use Durable design, very stable. Pack of 2.

See full description
Specifications for Traffic Cone, Retroreflective, Pack of 2, Height 500mm
  • Mounting Type
    Free Standing
  • Material
    Plastic
  • Colour
    Red, White
  • Product Type
    Traffic Cones
  • Finish
    Retroreflective

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome