JAA069-220-600 75cm Sand - Weight Cone + DES2 Sleeve

JAA069-220-600 75cm Sand - Weight Cone + DES2 Sleeve

Order Code: ZT1184860XCopy

£18.39 Inc VAT (20%)

Currently unavailable

Description

Linear moulded (impact-resistant low density polyethylene) sand weighted one-piece cone complete with Des 2 retro-reflective sleeve. Standard sleeves are also available for off-road use. Premium quality polymers for strength with flexibility and long life use. Traditional general-purpose design with highly stable hexagonal base.
Heights: 450, 530 and 750mm.

Specifications for JAA069-220-600 75cm Sand - Weight Cone + DES2 Sleeve
  • Material
    Low Density Polyethylene
  • Base Shape
    Hexagonal
  • Includes
    Des 2 Reflective Sleeve
  • MFR Part No.
    JAA069-220-600
  • Primary Colour
    Red
  • Overall Height
    750mm
  • Special Features
    Sand Weighted
  • Cone Type
    Reflective