353405 Coloured Sport Cones
Order Code: ZT3078620S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.945%
10 - 19£18.8910%
20 +£17.8415%


Description

Base Type: Sand weighted.
Colour: Yellow.
Height mm: 450.
Material: PVC.
Product Type: Coloured cones.
Type: Sand weighted.All sand weighted cones. Manufactured from PVC. Not suitable for public highways. Ideal for private traffic control and management. UK made.

See full description
Specifications for 353405 Coloured Sport Cones
  • Material
    PVC
  • Colour
    Yellow
  • Type
    Cone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome