Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Parada Under Shirt Dark Anthracite L-XL (L-XL)
By Mascot
Order Code:
ZT1154152P
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/parada-under-shirt-dark-anthracite-l-xl-l-xl/p/ZT1154152P
Add to quotation
View all T-Shirts, Vests & Polo Shirts
Description
Parada Under Shirt
Specifications
Specifications for Parada Under Shirt Dark Anthracite L-XL (L-XL)
Material
Polyester
Bamboo Charcoal
Elastane
Polyamide
Gender
Unisex
Series
Parada
Colour
Grey
Product Type
Under Shirt
Sleeve Type
Long Sleeve
Size
Large/XL
MFR Part No.
50178-870-18L-XL
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome