Challenger 3 Sympatexhiker BROWNSZ-9
https://assets.zoro.co.uk/Images/p/100x100/ZT3952852S/Challenger_3_Sympatexhiker_BROWNSZ9_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT3952852S/Challenger_3_Sympatexhiker_BROWNSZ9_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT3952852S/Challenger_3_Sympatexhiker_BROWNSZ9_2.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT3952852S/Challenger_3_Sympatexhiker_BROWNSZ9_3.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT3952852S/Challenger_3_Sympatexhiker_BROWNSZ9_4.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT3952852S/Challenger_3_Sympatexhiker_BROWNSZ9_5.jpg

Challenger 3 Sympatexhiker BROWNSZ-9

Order Code:
MPN:

See all 25 variants |

Product Description

The Dewalt Challenger 3 Sympatex Waterproof Hiker Boots are a lightweight and flexible hiker boot with full grain nubuck leather upper with Sympatex waterproof and breathable membrane. The TPU anti-static soles are petrol, chemical, oil and temperature resistant up to 120°C.

Specifications

EAN
5055160035909
Gender
Unisex
Colour
Brown
Shoe Size
9
Product Type
Hiker Boots
Material
Full Grain Nubuck Leather
Type
Hiker Boots
Upper Material
Leather
Series
Challenger 3
Resistance Features
Temperature Resistant
Sole Material
TPU
ESD
No
Standards Met
EN ISO 20345, 2011
Slip Resistance Rating
SRA
Closure Type
Laces


£109.99 Inc VAT (20%)