Spill Kit Chemical S+ 35L Cube Bag
0
1

Spill Kit Chemical S+ 35L Cube Bag

Order Code: ZT1185700XCopy

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%

Schedule an order and save 5%

Description

Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Chemical Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.

35ltr Kit -Cube Bag
Kit contains:
• 15 x Absorbent pads (1.0ltr/pad)
• 2 x Absorbent 3.0m socks (10ltr/sock)
• 1 x Disposal bag and tie
• 1 x Cube Bag
• Tested to BS 7959
Dimensions: 33x35x19cm

See full description
Specifications for Spill Kit Chemical S+ 35L Cube Bag
  • Weight
    35kg
  • Application
    Chemicals
  • Absorbent Capacity
    35L
  • Includes
    1 x Cube bag
    1 x Hazardous waste disposal bags and tie
    2 x Absorbent 3.0m socks
    15 x Absorbent pads
  • Overall Depth
    19cm
  • MFR Part No.
    C1465040
  • Standards Met
    BS7959
  • Overall Width
    35cm
  • Overall Height
    33cm
  • Supplied In
    Cube Bag
  • Colour
    Blue/Yellow