Speed Ramp, Yellow/Black, For Speed Limit 10 Km/H
Order Code: ZT2702936S

£269.99 Inc VAT (20%)

Currently unavailable

Description

Speed ramp, yellow/black, for speed limit 10 km/h. Supplied = flat pack. Length = 1800 mm. Width = 300 mm. Height = 55 mm. For speed limit = 10 km/h. Max. load = 3500 kg. Material = recycled rubber. Colour = black, yellow. Weight = 23.1 kg. Product type = speed ramps. Highly effective warning due reflective warning stripes and reflectors. Quick and easy assembly. Can also be used as a cable duct. The aim is to have a tangible impact on driving dynamics to significantly reduce the speed at which vehicles pass This is achieved by means of a short clearance length and the overall height. The speed bump is made of black recycled rubber. Highly visible due to yellow reflective tape and additional reflectors The elements are connected to each other by a tongue and groove system and then pinned in place. Supplied with floor anchor.

See full description
Specifications for Speed Ramp, Yellow/Black, For Speed Limit 10 Km/H
  • Load Capacity
    3500kg
  • Material
    Recycled Rubber
  • Colour
    Black
    Yellow
  • Product Type
    Speed Ramps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome