Speed Ramp, Speed Limit 20 Km/H, LxW 340 X 250mm, Standard Element, Yellow
Order Code: ZT2707570S

£139.99 Inc VAT (20%)


Description

Speed ramp, speed limit 20 km/h, LxW 340 x 250 mm, standard element, yellow. Supplied = assembled. Length = 340 mm. Width = 250 mm. Height = 50 mm. For speed limit = 20 km/h. Material = rubber mixture. Colour = yellow. Weight = 4.4 kg. Model = standard element. Product type = speed ramps. Recommended speed 20 km/h for general traffic speed control. For improved safety on the company premises. Excellent psychological effect both day and night due to warning colours in yellow and black and inset reflectors. Effectively reduce speeds without damaging tyres or chassis. Resistant, HGV proof rubber mixture with profile to make it safe, even when wet. Integrated cable channel, approx. 25 mm. Please note If end caps are used, there will be no opening for cables.

See full description
Specifications for Speed Ramp, Speed Limit 20 Km/H, LxW 340 X 250mm, Standard Element, Yellow
  • Material
    Rubber Mixture
  • Colour
    Yellow
  • Product Type
    Speed Ramps
  • Model
    Standard Element

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome