Speed Ramp, Speed Limit 10 Km/H, LxW 405 X 250mm, Standard Element, Yellow
Order Code: ZT2732006S

£149.99 Inc VAT (20%)


Description

Speed ramp, speed limit 10 km/h, LxW 405 x 250 mm, standard element, yellow. Supplied = assembled. Length = 405 mm. Width = 250 mm. Height = 70 mm. For speed limit = 10 km/h. Material = rubber mixture. Colour = yellow. Weight = 6 kg. Model = standard element. Product type = speed ramps. Recommended speed 10 km/h for particularly dangerous areas. For improved safety on the company premises. Excellent psychological effect both day and night due to warning colours in yellow and black and inset reflectors. Effectively reduce speeds without damaging tyres or chassis. Resistant, HGV proof rubber mixture with profile to make it safe, even when wet. Integrated cable channel, approx. 25 mm. Please note If end caps are used, there will be no opening for cables.

See full description
Specifications for Speed Ramp, Speed Limit 10 Km/H, LxW 405 X 250mm, Standard Element, Yellow
  • Material
    Rubber Mixture
  • Colour
    Yellow
  • Product Type
    Speed Ramps
  • Model
    Standard Element

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome