Speed Ramp, Model 5-RE, Standard Element, Black
Order Code: ZT2734780S

£99.99 Inc VAT (20%)


Description

Speed ramp, model 5-RE, standard element, black. Supplied = assembled. Length = 500 mm. Width = 500 mm. Height = 70 mm. For speed limit = 5 km/h. Material = recycled plastic. Colour = black. Weight = 17 kg. Model = standard element. Product type = speed ramps. With additional reflectors. Forces an appropriate driving style. Conspicuous contrasting colours. Easy installation and adaptation to local conditions. Low investment costs. End pieces protect cyclists and pedestrians. Saves resources, as it is made from recycled plastic. Plugs are used for mounting - mounting material is not included. Additional bonding of the elements is recommended for frequent heavy vehicle traffic.

See full description
Specifications for Speed Ramp, Model 5-RE, Standard Element, Black
  • Material
    Recycled Plastic
  • Colour
    Black
  • Model
    Standard Element
  • Product Type
    Speed Ramps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome