Quantity | Price | Discount |
---|---|---|
1 - 4 | £89.99 | 0% |
5 + | £85.49 | 5% |
Speed ramp, model 20-RE, end element with groove. Supplied = assembled. Length = 400 mm. Width = 200 mm. Height = 50 mm. For speed limit = 20 km/h. Material = recycled plastic. Colour = yellow. Weight = 4 kg. Model = end element with groove. Product type = speed ramps. With additional reflectors. Forces an appropriate driving style. Conspicuous contrasting colours. Easy installation and adaptation to local conditions. Low investment costs. End pieces protect cyclists and pedestrians. Saves resources, as it is made from recycled plastic. Plugs are used for mounting - mounting material is not included. Additional bonding of the elements is recommended for frequent heavy vehicle traffic. Recommended for use on public roads.