Speed Ramp, LxWxH 2500 X 350 X 50mm, Yellow/Black
Order Code: ZT2742022S

£269.99 Inc VAT (20%)


Description

Speed ramp, LxWxH 2500 x 350 x 50 mm, yellow/black. Supplied = assembled. Length = 2500 mm. Width = 350 mm. Height = 50 mm. For speed limit = 20 km/h. Material = recycled rubber. Colour = yellow, black. Weight = 31.6 kg. Product type = speed ramps. Highly effective warning due to inset reflectors. Highly visible due to yellow/black colour scheme. Uncomplicated, quickly ready for use. For temporary or permanent traffic speed control. For a speed limit of max. 20 km/h. Includes mounting materials. Set for one-lane width Length x width 2500 x 350 mm.

See full description
Specifications for Speed Ramp, LxWxH 2500 X 350 X 50mm, Yellow/Black
  • Material
    Recycled Rubber
  • Colour
    Yellow
    Black
  • Product Type
    Speed Ramps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome