330135 Vehicle Bumpers
Order Code: ZT3076729S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Length mm: 405.
Material: Moulded rubber.
No. of Holes: 3.
Thickness mm: 50.
Type: Type 8 - rectangular bumper.
Width mm: 50.Moulded rubber bumpers for providing excellent protection to vehicles.

See full description
Specifications for 330135 Vehicle Bumpers
  • Material
    Moulded Rubber
  • Thickness
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome