0
1
2

Sahara E Airmover (230V)

Order Code: ZT3285249S

£239.99 Inc VAT (20%)
£249.994% off


Description

The Sahara E TurboDryer's 3-speed, efficient, 0.3KW motor provides ample airflow to dry fast whilst delivering low operating costs. The durable, easy-to-clean injection moulded housing is guaranteed against failure for 10 years and is designed to allow the Sahara E TurboDryer to be safely stacked for storage and transport. With 3 operating positions, low weight and thermal safety overload protection, the Sahara E TurboDryer is the perfect product for delivering fast, flexible and safe air movement. The Sahara E TurboDryer is great for focusing high-pressure air on wet areas beneath carpets or inside walls. Place multiple products along walls around a room to create continuous airflow after larger floods.SUPPLY VOLTAGE: 230V UK Plug Only, SPEEDS: 2, OPERATING POSITIONS: 3, MAX ACTUAL AIRFLOW: 1839 M³/Hour

See full description
Specifications for Sahara E Airmover (230V)
  • Product Type
    Airmover
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome