0
1
2
3
4

Dri-Pod Airmover (230V)

Order Code: ZT3285257S

£329.99 Inc VAT (20%)
£349.995.5% off


Description

Enhance evaporation and quickly remove surface moisture with the Dri-Pod! The Dri-Pod pulls warm, dry air from above and directs it down through a louvered grill in a 360° pattern across the entire floor. With airflow up to 3m across, the ultra-portable Dri-Pod is perfect for speed-drying carpet, tile, vinyl or hardwood in smaller spaces. Dry faster and reduce slip hazards, The Dri-Pod directs air across the floor in all directions to enhance evaporation and quickly remove surface moisture , dry fast and help reduce possible slips!, Save time
Use the Dri-Pod to dry carpets or hard surface floors quickly after cleaning, leaks or spills. Simply place the unit in the area to be dried, and then leave it to work while you move onto the next task. Lightweight and easy to transport, Simply pick it up and move it to the next location. It’s easy and fast! SUPPLY VOLTAGE: 230V UK Plug Only, SPEEDS: One, OPERATING POSITIONS: 1, MAX ACTUAL AIRFLOW: 1270 M³/Hour

See full description
Specifications for Dri-Pod Airmover (230V)
  • Product Type
    Airmover
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome