0
1

09287 Fireball 342 Propane Heater

Order Code: ZT1025006X

34kg/mm
£107.99 Inc VAT (20%)
£119.9910% off

Order by 12pm, get it Tomorrow

Description

The SIP Fireball 342 Propane Space Heater is a powerful and easily portable heating solution for medium-sized workshops, garages, factories and other industrial settings. The components of the heater are highly durable and it has a heavy duty duty powder coating, ensuring that the heater has a long lifespan even with daily, extended use. The integrated safety grill provides safety during continuous heating, while the high quality components ensure effective fuel transfer and even heat distribution.

Features and Benefits
• 35,121 BTU/hr (10kW) heat output
• 230mtr³ (8,122ft³) approximate heating area
• Features a push-button Piezo ignition for easy start up
• Powered fan maintains even heat distribution
• Supplied with a gas regulator and hose
• Easily portable, with a weight of 3.8kg and carry handle
• Average fuel consumption of 0.73kg/hr

Typical Applications
• Workshops
• Automotive garages
• Factory floors
• Agricultural settings

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome