Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Personal Protection & Clothing
/
Footwear
/
Socks
Plain Sports Socks Garnet 36
By
Kariban
Order Code:
ZT5269543S
MPN:
PA016GARN36
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 +
£6.43
8%
See all 2 variants
|
View all Socks
Product Description
3 thread. 84% Polyester/16% Elastane. Ribbed top. Anti-twist band at midfoot. Anti-slip elasticated ring at ankle. Inner loop yarn at sole.
Specifications
EAN
3663639002387
Gender
Men
Material
84% Polyester, 16% Elastane
Colour
Garnet
Size
Socks UK 3/6
Product Type
Socks
Technical Info
Tags:
#BulkDiscount
£6.99
Inc VAT (20%)
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.