KF30 Mains-Powered Interconnectable Heat Alarm 230V KIDKF30
Order Code: ZT1738043S

£31.99 Inc VAT (20%)


Description

The Kidde KF30 Mains-Powered Heat Alarm can be interlinked with up to 23 other Kidde mains alarms (ionization, optical or heat). Once interlinked, the detection of the relevant danger by an individual unit will sound across all the connected alarms.

Specifications for KF30 Mains-Powered Interconnectable Heat Alarm 230V KIDKF30
  • MFR Part No.
    KF30
  • Type
    Heat
  • Power Source
    230V Mains
  • Safety Type
    Heat
  • Material
    Plastic
  • Colour
    White
  • Features
    Back-up battery supplied
  • Battery Size
    Alkaline
  • Detection Type
    Optical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome