KF20 Mains-Powered Interconnectable Optical Smoke Alarm 230V KIDKF20
Order Code: ZT1738005S

£25.99 Inc VAT (20%)


Description

The Kidde KF20 Mains-Powered Optical Smoke Alarm can be interlinked with up to 23 other Kidde mains alarms (ionization, optical or heat). Once interlinked, the detection of the relevant danger by an individual unit will sound across all the connected alarms.

Specifications for KF20 Mains-Powered Interconnectable Optical Smoke Alarm 230V KIDKF20
  • MFR Part No.
    KF20
  • Type
    Smoke
  • Safety Type
    Smoke
  • Power Source
    230V Mains
  • Colour
    White
  • Material
    Plastic
  • Standards Met
    BS EN14604, 2005
  • Battery Size
    Alkaline
  • Features
    Test/Hush button

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome