CARBON MONOXIDE ALARM DIGITAL DISPLAY 10-YEAR SEALED-IN BATTERY
Order Code: ZT4791661S

£31.99 Inc VAT (20%)


Description

The Kidde K10LLDCO carbon monoxide alarm is equipped with a digital LCD display and a 10-year sealed-in lithium battery. It provides continuous monitoring and detection of carbon monoxide levels in your home. The digital display shows real-time CO levels, enhancing safety and awareness. The 10-year battery ensures long-term operation without the need for battery replacements. This alarm is designed for easy installation and reliable performance in residential settings.

Features and Benefits
• Water-based Kidde CO electrochemical sensor
• 3 LEDs - Alarm, Operate and Fault
• End-of-life alarm alerts user to replace alarm after 10 years of protection
• Test/Reset button to allow regular testing of alarm function

Typical Applications
• Ideal for homes and apartments

Standards
• EN50291-1:2018

See full description
Specifications for CARBON MONOXIDE ALARM DIGITAL DISPLAY 10-YEAR SEALED-IN BATTERY
  • Material
    Plastic
  • MFR Part No.
    K10LLDCO
  • Type
    Carbon Monoxide Alarm
  • Standards Met
    EN50291-1, 2018
  • Power Source
    Battery
  • Colour
    White
  • Detection Type
    Optical
  • Features
    Electrochemical sensor
  • Battery Size
    Lithium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome