10-Year Battery Heat Alarm with RF Interconnection
Order Code: ZT4791692S

£60.99 Inc VAT (20%)


Description

The Kidde CV3106 heat alarm is powered by a long-lasting battery and equipped with RF interconnection capability. With a 10-year warranty and user-friendly connectivity, it offers hassle-free installation and operation. This alarm is designed to detect heat, providing early warnings of potential fire hazards. It ensures reliable performance and enhanced safety in residential and commercial settings.

Features and Benefits
• Temperature Range +4ºC to +38ºC (tested from 0 degrees to 55 degrees)
• Operating Humidity Range Up to 90% RH non-condensing
• Alarm Dimensions D:78mm x H42mm
• Interlink frequency 868MHz

Typical Applications
• Designed for installation in homes or garages with risk for smoky, dusty or humid environments, such as the kitchen or garage area

Standards
• Approved to BS 5446:2

See full description
Specifications for 10-Year Battery Heat Alarm with RF Interconnection
  • Material
    Plastic
  • Colour
    White
  • Type
    Heat Alarm
  • MFR Part No.
    CV3106
  • Power Source
    Battery
  • Standards Met
    Approved to BS 5446, 2
  • Diameter
    78mm
  • Detection Type
    Optical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome