Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Site Safety - Various
Clinell Universal Dispensers
By Slingsby
Colour
Select
See all variants from
£19.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£19.99
Description unavailable
Feature Attributes
Material:
Plastic
Width:
27,270 cm,mm
Height:
170 mm
Length:
12.5,125 cm,mm