Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Personal Protection & Clothing
/
Clothing & Workwear
/
General Work Clothing
/
Shirts & Blouses
Hover to enlarge the image
UC704 S/S Blouse Black Size20 (3XL)
By
Uneek
Order Code:
ZT3308477S
MPN:
704BK3XL
Size
*
3XL
See all 5 variants
|
View all Shirts & Blouses
Product Description
Women's 140gsm polyester (15%) and combed cotton (85%) pinpoint Oxford shirts.
Features and Benefits:
•Comfortable and versatile due to wrinkle free fabric, button down collar, tailored fit and rounded hem
Typical Applications:
•Corporate office wear
Specifications
£12.29
Inc VAT (20%)
1
Add to basket
Get it in
6-7
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.