0
1
2
3
4
5
6

Portland Shirt Green EU Size 3XL

Order Code: ZT3369199S

£53.99 Inc VAT (20%)


Description

Layer up with our lumberjack-inspired Portland Shirt. Cosy and practical this everyday style has a convenient stud front opening. This long-sleeve check shirt is lined with soft padded for keeping warm as you work topped with super soft fleece.Relaxed fit with long sleeves for everyday comfortEasy opening press down pearlised studsKeep warm with the padded liningSoft and cosy polar fleeceTwo chest pockets and two hip pockets for stashing small items

See full description
Specifications for Portland Shirt Green EU Size 3XL
  • Colour
    Green
  • Upper Material
    100% Polyester
  • Fitting Method
    Regular
  • Material
    100% Polyester
  • Fastening Method
    Button
  • Size
    3XL
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome