Mechanical Keyed Safe Black 250 x 350 x 250mm
Order Code: ZT1185034X

£39.99 Inc VAT (20%)


Description

Steel mechanical keyed safe that will safely store your valuables, legal documents etc.. It features double-locking steel bolts, concealed hinges, and pre-drilled anchor points for easy floor or wall mounting. Supplied with 3 keys.

Dimensions (H x W x D): 200 x 310 x 200mm.
Colour: black.
Weight 6.5kg.

See full description
Specifications for Mechanical Keyed Safe Black 250 x 350 x 250mm
  • Lock Type
    Keyed
  • Material
    Steel
  • Colour
    Black
  • MFR Part No.
    250B2
  • Overall Exterior Depth
    250mm
  • Weight
    6.5kg
  • Includes
    3 Keys
  • Overall Exterior Height
    250mm
  • Overall Exterior Width
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome