0
1
2
3
4
5
Ranger Safety Helmets

Select
Select
£20.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £20.99

Description

Revolutionising the European head protection market, the award-winning Ranger safety helmet features several innovative attributes including the Crashbox, a crumple zone in the top of your helmet.

- Helmet shell constructed of hi-tech blend of Acrylonitrile Butadiene Styrene (ABS) and Polycarbonate (PC) with UV blocker.
- This integrated UV blockerslows down UV degradation caused by UV rays from the sun, increasing the lifespan of the helmet by up to 50%
- Reduce the force delivered to the wearers head, neck, shoulders with the Crashbox crumple zone technology
- Patented oval shaped 30mm slots (much stronger than traditional rectangular slots) for accessories such as ear defenders or visors
- Get the perfect headband fit with our padded ratchet adjustment system - easy to adjust even when wearing gloves
- Comfortable sweatband made of anti allergenic, washable microfibre
- Secure the safety helmet with 4-point self-releasing chin-strap mounts
- Weight - 375g (407g with IntegraSpec)

Feature Attributes

Material:
ABS
Side Slot Type:
Includes Side Slots
Series:
Ranger
Standards Met:
EN 397,CE,ANSI Z89.1 2014
Ventilation Type:
Vented
Adjustment Type:
Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome