Inceptor White Safety Helmet GRX High Voltage
0
1
2
3
4
5
6

Inceptor White Safety Helmet GRX High Voltage

Order Code: ZT1280921SCopy

£79.99 Inc VAT (20%)

Schedule an order and save 5%

Description

INCEPTOR GRX Safety Helmet is designed to protect the head on impact in the event of a fall or collision with obstacles.

Features and Benefits
• Strap around the neck allows continuous width adjustments from 54 to 63cm
• Designed with a fidlock buckle - the magnetic closure is easy to close and open
• EPS thorax and PC/ABS shell specially designed to absorb particularly high impact energies in both the side and vertex area
• EPS thorax offers exceptional comfort when wearing
• Fitted with reflective stickers for increased safety in the dark
• Complete with multiple Euro slots and clips for accessories such as neck guards, hearing protection and headlamps
• Padding designed for easy removal which can be replaced or cleaned

Typical Applications
• WTG
• Telecoms
• Construction
• Utilities
• FM

Notes
Compatible with standard Euro Slot ear defenders and face protection

Standards
• EN 50365:2002, MEETS PARTL
• EN397:2012+A1:2012

See full description
Specifications for Inceptor White Safety Helmet GRX High Voltage
  • Series
    INCEPTOR GRX
  • MFR Part No.
    BE-393-12
  • Standards Met
    EN 50365:2002, MEETS PARTL
    EN397:2012+A1:2012
  • Material
    Polycarbonate
  • Side Slot Type
    Includes Side Slots
  • Peak Style
    Micro Peak
  • Ventilation Type
    Vented
  • Colour
    White
  • Visibility Features
    Reflective Piping
  • Adjustment Type
    Strap