Traffic Mirrors Acrylic Glass, Polystyrene Frame, Rectangular, WxH 1000 X 800mm
Order Code: ZT2706438S

£819.99 Inc VAT (20%)


Description

Traffic mirrors made of acrylic glass, polystyrene frame, rectangular, WxH 1000 x 800 mm. Supplied = assembled. Height = 800 mm. Width = 1000 mm. Place of use = indoor and outdoor use. Shape = rectangular. Mirror material = acrylic glass. Frame design = with type 2 red reflectors. Frame material = polystyrene. Max. observation distance = 27 m. Min. observation distance = 22 m. Product type = traffic mirrors. Weight = 15.7 kg. Made of impact resistant acrylic glass for indoor and outdoor use. Wind load certified to wind force 12 (hurricane >117 km/h) Excellent, virtually distortion free view - UV resistant. Polystyrene frame with red reflectors made of type 2 reflective film. Optimum adjustment with four point bracket with ball joint for tubular post 60 - 85 mm. Specifications on the viewing distance are approximate values.

See full description
Specifications for Traffic Mirrors Acrylic Glass, Polystyrene Frame, Rectangular, WxH 1000 X 800mm
  • Product Type
    Traffic Mirrors
  • Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome