Traffic Mirror With Universal Bracket, Round, Ø800mm

Order Code: ZT2679281S

ABS Plastic
Reflective red/white
(missing)
£419.99 Inc VAT (20%)


Description

Traffic mirror with universal bracket, round, 800 mm. Supplied = partially assembled. Depth = 50 mm. Place of use = indoor and outdoor use. Shape = round. Mirror material = acrylic glass. Field of vision = 110 °. Frame design = reflective red/white. Frame material = ABS plastic. Diameter = 800 mm. Temperature resistance = up to +60 °C. Product type = traffic mirrors. Wall mounting bracket length = 140 mm. Weight = 5.2 kg. Model = with universal bracket for wall and post mounting. Brilliant reflection with clear image. Universal bracket for wall and post mounting (50 - 85 mm) Prominent frame. Traffic mirrors made of acrylic for securing difficult to see roads, paths and entrances. The red and white frame increases visibility.

See full description