Traffic Mirror With Universal Bracket, Rectangular, HxWxD 400 X 600 X 50mm
Order Code: ZT2679192S

£229.99 Inc VAT (20%)


Description

Traffic mirror with universal bracket, rectangular, HxWxD 400 x 600 x 50 mm. Supplied = partially assembled. Height = 400 mm. Width = 600 mm. Depth = 50 mm. Place of use = indoor and outdoor use. Shape = rectangular. Mirror material = acrylic glass. Field of vision = 110 °. Frame design = reflective red/white. Frame material = ABS plastic. Temperature resistance = up to +60 °C. Product type = traffic mirrors. Wall mounting bracket length = 140 mm. Weight = 3.4 kg. Model = with universal bracket for wall and post mounting. Brilliant reflection with clear image. Universal bracket for wall and post mounting (50 - 85 mm) Prominent frame. Traffic mirrors made of acrylic for securing difficult to see roads, paths and entrances. The red and white frame increases visibility.

See full description
Specifications for Traffic Mirror With Universal Bracket, Rectangular, HxWxD 400 X 600 X 50mm
  • Product Type
    Traffic Mirrors
  • Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome