Traffic Mirror - Mirror Sekurit Safety Glass - Mirror Dimensions WxH 800 X 600mm
Order Code: ZT2735426S

£799.99 Inc VAT (20%)


Description

Traffic mirror, mirror made of Sekurit safety glass, plastic frame, reflective red, mirror dimensions WxH 800 x 600 mm. Supplied = assembled. Height = 600 mm. Width = 800 mm. Place of use = indoor and outdoor use. Shape = rectangular. Mirror material = security glass. Frame design = reflective red. Frame material = plastic. Max. observation distance = 12 m. Min. observation distance = 10 m. Product type = traffic mirrors. Weight = 15 kg. Weather and UV resistant plastic frame. Reflective red-white high visibility border. Evenly rounded mirror surface. Impact and shock resistant. Frame made of UV stabilised plastic, reflective red. Highly elastic and impact resistant. Specifications on the viewing distance are approximate values. Heated model available on request.

See full description
Specifications for Traffic Mirror - Mirror Sekurit Safety Glass - Mirror Dimensions WxH 800 X 600mm
  • Product Type
    Traffic Mirrors
  • Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome