Traffic Mirror - Mirror Sekurit Safety Glass - Mirror Dimensions WxH 600 X 400mm

Order Code: ZT2735456S

5m
£799.99 Inc VAT (20%)


Description

Traffic mirror, mirror made of Sekurit safety glass, plastic frame, reflective red, mirror dimensions WxH 600 x 400 mm. Supplied = assembled. Height = 400 mm. Width = 600 mm. Place of use = indoor and outdoor use. Shape = rectangular. Mirror material = security glass. Frame design = reflective red. Frame material = plastic. Max. observation distance = 5 m. Min. observation distance = 5 m. Product type = traffic mirrors. Weight = 8.9 kg. Weather and UV resistant plastic frame. Reflective red-white high visibility border. Evenly rounded mirror surface. Impact and shock resistant. Frame made of UV stabilised plastic, reflective red. Highly elastic and impact resistant. Specifications on the viewing distance are approximate values. Heated model available on request.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome