Traffic Mirror Acrylic Glass, Rectangular, Mirror Dimensions W X H 800 X 600mm
Order Code: ZT2746110S

£1,699.99 Inc VAT (20%)


Description

Traffic mirror made of acrylic glass, rectangular, mirror dimensions W x H 800 x 600 mm. Supplied = assembled. Height = 600 mm. Width = 800 mm. Place of use = outdoor use. Shape = rectangular. Mirror material = acrylic glass. Frame design = with type 2 red reflectors. Frame material = polystyrene. Max. observation distance = 22 m. Min. observation distance = 12 m. Product type = traffic mirrors. Weight = 8.5 kg. With an ice-free surface. Special coating prevents excessive condensation. Wind load certified to wind force 12 (hurricane > 117 km/h) Virtually distortion free reflection. Made of impact resistant and shatterproof acrylic glass. Mirror surface made of impact resistant and shatterproof stainless steel. Polystyrene frame with red reflectors made of type 2 reflective film. Can be adjusted to the optimum angle thanks to the supplied ball joint bracket. Mounts to wall or tubular post with 60 - 85 mm. Specifications on the viewing distance are approximate values.

See full description
Specifications for Traffic Mirror Acrylic Glass, Rectangular, Mirror Dimensions W X H 800 X 600mm
  • Product Type
    Traffic Mirrors
  • Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome