Rear Vision Mirror 300 x 150mm
Order Code: ZT1185110X

£92.99 Inc VAT (20%)


Description

Curved mirror for wide angle viewing. Essential where fork lifts are used. Provides 180° rearward vision. Fits under the overhead canopy. Manufactured from scratch and shatter resistant lightweight acrylic.

Specifications for Rear Vision Mirror 300 x 150mm
  • Overall Height
    150mm
  • Mirror Type
    Vehicle Rear View
  • MFR Part No.
    M19952T
  • Includes
    T-bar Back
  • Overall Diameter
    300mm
  • Material
    Acrylic
  • Overall Width
    300mm
  • Edge Material
    PVC
  • Dimensions
    300mmx 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome