Panoramic Mirror, 360° Viewing Angle, Ø900mm

Panoramic Mirror, 360° Viewing Angle, Ø900mm

Order Code: ZT2705875S

£719.99 Inc VAT (20%)


Description

Panoramic mirror, 360° viewing angle, 900 mm. Supplied = assembled. Place of use = indoor use. Shape = hemisphere. Mirror material = plastic. Field of vision = 360 °. Diameter = 900 mm. Max. observation distance = 8 m. Min. observation distance = 3 m. Product type = panoramic mirrors. Weight = 2.6 kg. For areas with poor visibility. Also suitable for extremely tight spaces. Made of durable plastic. For ceiling or wall mounting, easy installation with fixing holes in the rim. Observation distance from 3 m to 8 m (recommended distance) Hemispherical mirror includes installation kit for ceiling mounting. Distance between ceiling and mirror 900 mm. Length per chain 1000 mm (attached to 4 chains)

See full description