Observation Mirror, Frame With Yellow/Black Warning Stripes, WxH 600 X 400mm
Order Code: ZT2706372S

£499.99 Inc VAT (20%)


Description

Observation mirror, frame with yellow/black warning stripes, WxH 600 x 400 mm. Supplied = assembled. Height = 400 mm. Width = 600 mm. Place of use = indoor use. Shape = rectangular. Mirror material = acrylic glass. Frame design = with yellow/black warning stripes. Frame material = polystyrene. Max. observation distance = 12 m. Min. observation distance = 7 m. Product type = industrial mirrors. Weight = 4 kg. For use at production facilities, industrial plants and warehouses. Impact resistant acrylic glass. With anti-static treatment. Can be used horizontally and vertically. Includes wall mounting bracket. The slightly convex shape of the mirror surface allows you to see as much as possible with minimal distortion. Polystyrene frame with yellow/black warning stripes. Specifications on the viewing distance are approximate values.

See full description
Specifications for Observation Mirror, Frame With Yellow/Black Warning Stripes, WxH 600 X 400mm
  • Product Type
    Industrial Mirrors
  • Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome