Indoor Mirror Acrylic Glass, Oval, HxWxD 320 X 520 X 85mm
Order Code: ZT2679294S

£229.99 Inc VAT (20%)


Description

Indoor mirror made of acrylic glass, oval, HxWxD 320 x 520 x 85 mm. Supplied = assembled. Height = 320 mm. Width = 520 mm. Depth = 85 mm. Place of use = indoor use. Shape = oval. Mirror material = acrylic glass. Frame design = black edging. Frame material = silicon. Max. observation distance = 5 m. Product type = industrial mirrors. Weight = 0.8 kg. Extremely large observation area. Easy wall mounting. Compact and space saving design. Indoor mirror made of acrylic glass with black border. The special curved surface of the mirror allows a complete room to be checked visually. Optically outstanding, distortion free images for larger observation distances e.g. for warehouses, production lines, parking garages and offices. Diameter 800/180 mm with pre-drilled mounting holes.

See full description
Specifications for Indoor Mirror Acrylic Glass, Oval, HxWxD 320 X 520 X 85mm
  • Product Type
    Industrial Mirrors
  • Shape
    Oval

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome