Indoor Mirror Acrylic Glass, Oval, HxWxD 260 X 360 X 75mm

Order Code: ZT2679356S

3m
£199.99 Inc VAT (20%)


Description

Indoor mirror made of acrylic glass, oval, HxWxD 260 x 360 x 75 mm. Supplied = assembled. Height = 260 mm. Width = 360 mm. Depth = 75 mm. Place of use = indoor use. Shape = oval. Mirror material = acrylic glass. Frame design = black edging. Frame material = silicon. Max. observation distance = 3 m. Product type = industrial mirrors. Weight = 0.6 kg. Extremely large observation area. Easy wall mounting. Compact and space saving design. Indoor mirror made of acrylic glass with black border. The special curved surface of the mirror allows a complete room to be checked visually. Optically outstanding, distortion free images for larger observation distances e.g. for warehouses, production lines, parking garages and offices. Diameter 800/180 mm with pre-drilled mounting holes.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome