ICE FREE Traffic Mirror, Ø800mm, Ice Free
Order Code: ZT2693012S

£1,399.99 Inc VAT (20%)
£2,799.98 minimum order value

Minimum order quantity: 2.

Description

ICE FREE traffic mirror, 800 mm, ice free, 2+ items. Supplied = pre-assembled, final assembly by customer. Place of use = indoor and outdoor use. Shape = round. Mirror material = stainless steel. Frame design = reflective red/white. Frame material = stainless steel. Diameter = 800 mm. Temperature resistance = down to -20 °C. Max. observation distance = 10 m. Product type = traffic mirrors. Weight = 11 kg. Does not mist or ice up. No power supply required. Mirror cover made of stainless steel. Traffic mirror that does not mist or ice up , with a mirror cover made of stainless steel. White, weather resistant plastic frame with red reflective stripes Particularly suitable for locations without a power supply or where there are changing weather conditions With a tried and tested thermoactive gel cushion This regulates the temperature of the surface of the mirror according to the outside temperature. This prevents misting or icing up Universal clamp for posts 60 - 90 mm and integrated band clamp attachment.

See full description
Specifications for ICE FREE Traffic Mirror, Ø800mm, Ice Free
  • Product Type
    Traffic Mirrors
  • Shape
    Round
  • Diameter
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome