Convex Half Face Dome Mirror 600 x 300mm M18535H
Order Code: ZT1550593S

£123.99 Inc VAT (20%)


Description

Securikey Convex Half Face Dome Mirror 600 x 300mm M18535H

Specifications for Convex Half Face Dome Mirror 600 x 300mm M18535H
  • MFR Part No.
    SEC74535
  • Depth
    630mm
  • Width
    340mm
  • Height
    630mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome