Rock De-icing Salt White 25kg

Rock De-icing Salt White 25kg

Order Code: ZT2426752SCopy

£18.99 Inc VAT (20%)
£19.995% off
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

JanSan®Protect you and your visitors this Winter! Rock salt is a general purpose cost efficient salt suitable for roads pathways driveways pavements car-parks
etc. Similar ice-melting performance as the salt used by local authorities. 25kg bag for hand or automatic spreader.


Application Rock salt is a general purpose cost efficient salt suitable for roads pathways driveways pavements car-parks


Directions Hand or automatic spreader


Technical

- White Rock De-Icing marine salt is a BS3247 certified high quality winter de-icer which leaves no messy residue when trodden into vehicles or buildings.

- Appearance crystalline solid

- Colour White -Fragrance Odourless

- Stability Keep away from concentrated acids.


Rock salt can be stored outside. Care should be taken to avoid excessive run-off into water or onto vegetation


Biodegradability Care should be taken to avoid excessive run-off into water or onto vegetation

Please Note : Due to geographical locations we are unable to deliver to Highlands

See full description
Specifications for Rock De-icing Salt White 25kg
  • Product Type
    Ground Rock Salt
  • Size
    25kg
  • Colour
    White
  • Weight
    25kg