Elipse Half-Face Mask, Complete with P3 Dust (R) Filters

£21.99 Inc VAT (20%)

See 2 Product Variants
£21.99

Description

Suitable for a wide range of applications and everyday uses, the Elipse® half-face masks offer protection against a wide range of dust, mists, and fumes. Supplied complete with P3 filters, the medical-grade TPE material doesn't obstruct vision and is comfortable to wear for prolonged periods.

Features and Benefits
• Achieves 99.98% filtration rate at 0.3 micron
• Latex and silicone-free TPE face piece suitable for those with latex allergies
• Compatible with other PPE safety products including visors and welding helmets
• Features a 4-point elasticated head and neck strap and comfort pad for optimal fit

Typical Applications
• Welding and grinding
• Construction
• Mining
• Manufacturing
• Food preparation
• Pharmaceutical

Standards
• EN140:1998 Mask body
• EN143:2000+A1:2006 P3 RD
• CE 0194

Notes
• The masks and filters have a 5-year shelf-life
• Filters are re-useable and changeable
• For P3 replacement filters, see product ELP9590062B

See full description

Feature Attributes

Contaminants Filtered:
Dust,Fumes,Mist,Micro-organisms
Product Type:
Half Face

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome