Replacement Filters, P3 (Pair) - ELP9590062B
0
1

Replacement Filters, P3 (Pair) - ELP9590062B

Order Code: ZT1258176XCopy

£10.99 Inc VAT (20%)
£12.4912% off


Description

Offering the highest classification of respiratory protection, these filters achieve 99.98% filtration at 0.3 microns. constructed with high-efficiency synthetic materials, they are lightweight and comfortable to use for long periods.

Features and Benefits
• Offer maximum protection against a wide range of dust particles
• Small and lightweight to give added comfort
• water-resistant for useability in a wide range of settings
• Smaller, thinner, flexible design allows the filter to be easy interchanged

Typical Applications
• Dust
• Metal fumes
• Oil mist
• Water mist
• Micro-organisms

Standards
• EN143

Notes
• Replacement filter for the SPR299, SPR501, SPR406, and SPR407 respirators

See full description
Specifications for Replacement Filters, P3 (Pair) - ELP9590062B
  • MFR Part No.
    SPR316
  • Product Type
    Filters
  • For Use With
    GVS Elipse SPR406 Respirators
    GVS Elipse SPR501 Respirators
  • Package Quantity
    2